Shop All Serving Utensils
Vollrath
SS Scoop, 52 Oz Cap
Mfr # 92110
Zoro # G2183605
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- NSF Certified Yes
- Bowl Size Length (In.) 7 7/8 in
- Handle Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 92110
- Zoro # G2183605
- UPC # 029419040339
- Country of Origin China
- Category Serving Utensils
Dimensions
Bowl Size Length (In.) | 7 7/8 in |
Handle Length (In.) | 4 in |
Bowl Size Width (In.) | 5 1/4 in |
Details
Item | Scoop |
Material | Stainless Steel |
Color | Silver |
NSF Certified | Yes |
Capacity (Oz.) | 52 oz |
Handle Reinforcement | Non-Reinforced |
Meets/Exceeds | NSF Certified |
Metal Detectable | No |
Autoclavable | No |
Description
Scoop, Capacity 52 oz, Meets/Exceeds NSF Certified, Handle Length 4 in, Autoclavable No, Product Type Scoop, Material Stainless Steel, Overall Length 1 1/4 in, Overall Width 5 1/4 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Warmer Element 208V 1650W (2N-300166UL)
- QICKIE PROFESSIONAL Debris Pan Jumbo (495)
- GOLD MEDAL Gold Medal Wondra Quick Mixing Enriched Bleached Malted Flour 50lbs (16000-58995)
- SAVORY Toaster Element 104V 335W 13-1/4" (18039)
- VOLLRATH 8 oz Ladle (4980810)
- VOLLRATH Utility Tong, Nylon Ends (4781612)
- VOLLRATH Perforated Spoon, 15 In (46983)
- VOLLRATH Perforated Spoon, 11 In (46962)
- VOLLRATH Disher, Gray (47140)
- VOLLRATH Utility Tong, L 12 In (47113)
- TABLECRAFT Potato Masher, 18 In (7418)
- Vollrath Serving Utensils