Shop All Bakeware
Vollrath
SS Mixing Bowl, 80 QT
Mfr # 79800
Zoro # G2775044
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 80 qt
- Outside Dia. 30 5/8 in
- Overall Depth 11 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 30 5/8 in |
Overall Depth | 11 1/2 in |
Outside Diameter | 31 1/8 in |
Inside Diameter | 29 3/8 in |
Overall Height | 11 1/2 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 80 qt |
Material | Stainless Steel |
NSF Certified | Yes |
Maximum Capacity | 80 qt |
Finish | Satin |
Product Type | Mixing Bowl |
Description
Mixing Bowl, Maximum Capacity 80 qt, Color Silver, Finish Satin, Product Type Mixing Bowl, Inside Diameter 29 3/8 in, Material Stainless Steel, Outside Diameter 31 1/8 in, Overall Depth 11 1/2 in, Overall Height 11 1/2 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMILY CHOICE Lemon Drops Bag 9.5Oz (1106)
- HENNY PENNY Infinite Switch (23560)
- SCOTSMAN Air Filter (02-4212-01)
- GLOBE Carriage Knob Clip Kit (500052)
- VOLLRATH SS Mixing Bowl, 8 QT3 (69080)
- VOLLRATH SS Mixing Bowl, 5 QT (69050)
- VOLLRATH Roasting Pan Bottom (68367)
- VOLLRATH Roast and Bake Pan, 15 Qt (68357)
- VOLLRATH Full Size Wear-Ever® 19 Gauge Aluminum Sheet Pan (TU9003)
- VOLLRATH Angel Cake/Loaf Pan, Aluminum (5216)
- ALLPOINTS Sheet Pan Extender (185836)
- Vollrath Bakeware