Shop All Bakeware
Vollrath
SS Mixing Bowl, 8 QT3
Mfr # 69080
Zoro # G0998846
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Dia. 13 1/4 in
- Capacity 8 qt
- Overall Depth 5 3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outside Dia. | 13 1/4 in |
Overall Depth | 5 3/8 in |
Inside Diameter | 12 1/4 in |
Outside Diameter | 13 1/4 in |
Overall Height | 5 3/8 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 8 qt |
Material | Stainless Steel |
NSF Certified | No |
Product Type | Mixing Bowl |
Maximum Capacity | 8 qt |
Finish | Satin |
Description
Mixing Bowl, Maximum Capacity 8 qt, Color Silver, Finish Satin, Product Type Mixing Bowl, Inside Diameter 12 1/4 in, Material Stainless Steel, Outside Diameter 13 1/4 in, Overall Depth 13 1/4 in, Overall Height 5 3/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BP10C712RP BULB 10W CL APPLIANCE, 2PK (BP10C71/2/RP)
- INTERNATIONAL DELIGHT Coffee House Inspirations Half & Half, 0.38oz, PK180 (UPC102042)
- HENRY AND HENRY Henry And Henry Spun Gold Lemon Filling, 38lbs (10202237)
- THERMOS Creamer Carafe Replacement Lid (TGB900525)
- VOLLRATH SS Mixing Bowl, 30 QT (79300)
- VOLLRATH 3/4 qt Stainless Steel Mixing Bowl (47930)
- VOLLRATH Roaster Pan, Heavy-Duty, Aluminum (68391)
- VOLLRATH SS Mixing Bowl, 5 QT (69050)
- VOLLRATH Roasting Pan Bottom (68365)
- VOLLRATH SS Mixing Bowl, 3/4 QT (69006)
- VOLLRATH Wire Grate, Full Size, Stainless, 24 In L (20038)
- Vollrath Bakeware