Shop All Bakeware
Vollrath
SS Mixing Bowl, 45 QT
Mfr # 79450
Zoro # G2634931
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Dia. 25 1/4 in
- Capacity 45 qt
- Overall Depth 8 1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outside Dia. | 25 1/4 in |
Overall Depth | 8 1/2 in |
Overall Height | 8 5/8 in |
Inside Diameter | 23 7/8 in |
Outside Diameter | 25 1/8 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 45 qt |
Material | Stainless Steel |
Product Type | Mixing Bowl |
Maximum Capacity | 45 qt |
NSF Certified | Yes |
Finish | Satin |
Description
Mixing Bowl, Maximum Capacity 45 qt, Color Silver, Finish Satin, Product Type Mixing Bowl, Inside Diameter 23 7/8 in, Material Stainless Steel, Outside Diameter 25 1/8 in, Overall Depth 8 1/2 in, Overall Height 8 5/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Toaster Element116V 328W For - Part# 00-352833-11 (00-352833-11)
- INTEDGE Fibre Washer, Size 121-5/16 Od X 3/4 Id For - Part# 721 (721)
- BROWNE FOODSERVICE Strainer, Double Mesh , 10" Dia (8199)
- WARING COMMERCIAL Food Blender, Electronic Membrane Panel (CB15)
- VOLLRATH Loaf Pan, Aluminum, 3 lb. (5433)
- VOLLRATH 3/4 qt Stainless Steel Mixing Bowl (47930)
- VOLLRATH Pie Pan, Aluminum, 9-3/4 In Dia. (68089)
- VOLLRATH Bake/Roast Pan, Stainless Steel, 4-3/4 Qt. (61250)
- VOLLRATH Wire Grate, Half-Size, 11-1/8x8-13/16x3/4 (20228)
- VOLLRATH Bake and Roast Pan, 7-1/2 Qt. (68080)
- CHICAGO METALLIC Slider Bun Pan, 96 Moulds (40434)
- Vollrath Bakeware