Shop All Bakeware
Vollrath
SS Mixing Bowl, 3/4 QT
Mfr # 69006
Zoro # G2891165
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Outside Dia. 6 1/4 in
- Capacity 3/4 qt
- Overall Depth 2 3/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outside Dia. | 6 1/4 in |
Overall Depth | 2 3/8 in |
Overall Height | 2 3/8 in |
Inside Diameter | 5 3/4 in |
Outside Diameter | 6 1/4 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 3/4 qt |
Material | Stainless Steel |
Finish | Satin |
NSF Certified | No |
Maximum Capacity | 0.75 qt |
Product Type | Mixing Bowl |
Description
Mixing Bowl, Maximum Capacity 0.75 qt, Color Silver, Finish Satin, Product Type Mixing Bowl, Inside Diameter 5 3/4 in, Material Stainless Steel, Outside Diameter 6 1/4 in, Overall Depth 6 1/4 in, Overall Height 2 3/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL VALVE CORES JRA M6(10/bx) R134a (ME90531)
- HARIBO Haribo Sour Gold-Bears 4.5 oz., PK12 (31220)
- VULCAN HART Pressure Regulator 3/4" Nat (408279-20)
- STAR BUSHING HEYCO OCB-500 (2K-Z2895)
- VOLLRATH Aluminum Roast and Bake Pan, 18-9/16 L x 12-9/16 W x 2-1/8"D (68369)
- VOLLRATH SS Mixing Bowl, 80 QT (79800)
- VOLLRATH Anodized Aluminum Pie Pan, 10" Dia (51045)
- VOLLRATH Roasting Pan Bottom, with Straps (68362)
- VOLLRATH SS Mixing Bowl, 1/2 QT (68750)
- VOLLRATH Bake and Roast Pan, 6-1/4 Qt. (68078)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 12 In. (18712)
- Vollrath Bakeware