Shop All Bakeware
Vollrath
SS Mixing Bowl, 30 QT
Mfr # 79300
Zoro # G0779073
original price:
$219.99
10% off
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 30 qt
- Outside Dia. 21 5/8 in
- Overall Depth 7 7/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outside Dia. | 21 5/8 in |
Overall Depth | 7 7/8 in |
Outside Diameter | 21 5/8 in |
Overall Height | 7 7/8 in |
Inside Diameter | 20 5/8 in |
Details
Item | Mixing Bowl |
Color | Silver |
Capacity | 30 qt |
Material | Stainless Steel |
Product Type | Mixing Bowl |
NSF Certified | Yes |
Maximum Capacity | 30 qt |
Finish | Satin |
Description
Mixing Bowl, Maximum Capacity 30 qt, Color Silver, Finish Satin, Product Type Mixing Bowl, Inside Diameter 20 5/8 in, Material Stainless Steel, Outside Diameter 21 5/8 in, Overall Depth 7 7/8 in, Overall Height 7 7/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 10 1/2 in Round Fryer Basket (FBRS-11)
- SHARP MICROWAVE Shelf, Ceramic (M# R21Ht) For - Part# Shrpfglspa076Wryz (SHRPFGLSPA076WRYZ)
- PROPEL Beverage Powder Mix with Electrolytes, 16 oz., Mix Powder, Low Calorie, Kiwi Strawberry, 10 PK (01088)
- TABLECRAFT Pourmaster Complete, Quart Backup (JC1032A)
- VOLLRATH Wire Grate, Half Size (20248)
- VOLLRATH SS Mixing Bowl, 1 1/2 QT (69014)
- VOLLRATH Pie Pan, Aluminum, 9-3/4 In Dia. (68089)
- VOLLRATH SS Mixing Bowl, 4 QT (69040)
- VOLLRATH False Bottom, Full-Size, 17-13/16x9-15/16 (20000)
- VOLLRATH Bake and Roast Pan, w/ Handles, 5-3/8 Qt. (68250)
- QUANTUM STORAGE SYSTEMS Pizza Dough Box, Polypropylene, White (FSB-DT18133WT)
- Vollrath Bakeware