Shop All Cookware
Vollrath
SS Fry Pan, Non-Stick, Dia 12
Mfr # 69112
Zoro # G2488832
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Non-Stick Interior
- Overall Height (In.) 2 1/2 in
- Overall Depth (In.) 2 1/2 in
- Handle Vented
- Top Dia. (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 2 1/2 in |
Overall Depth (In.) | 2 1/2 in |
Top Dia. (In.) | 12 in |
Bottom Dia. (In.) | 9 3/4 in |
Top Diameter | 12 in |
Overall Height | 3 5/16 in |
Bottom Diameter | 9 in |
Details
Item | Fry Pan |
Type | With Non-Stick Interior |
Handle | Vented |
Temp. Resistance (Deg. F) | 450 |
Handle Type | Riveted |
Handle Color | Black |
Gauge | 8 ga |
Product Type | Fry Pan |
Dishwasher Safe | No |
NSF Certified | Yes |
Handle Material | Silicone |
Non-Stick | Yes |
Body Material | Stainless Steel |
Oven Safe | No |
Body Color | Silver |
Bottom Material | Stainless Steel |
Finish/Coating | Non-Stick |
Description
Fry Pan, Handle Material Silicone, Handle Color Black, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 9 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Non-Stick, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 3 5/16 in, NSF Certified Yes, Top Diameter 12 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Control, Pressure Switch (CNT03666)
- WARING S Blade (Wfp16S1) (033631)
- IMPERIAL COOKING EQUIPMENT Conversion Kit, Nat To Lp (28089)
- APW Motor 208/240V (85195)
- VOLLRATH Stainless Steel Brazier, 14 Qt. (3814)
- VOLLRATH Cover, 12-7/8 Dia. (7392)
- VOLLRATH Aluminum Sauce Pan, 5-1/2 Qt. (7345)
- VOLLRATH Aluminum Fry Pan, 12 In. Dia. (7012)
- VOLLRATH Cover, 9-1/2 In. Dia. (3910C)
- VOLLRATH Aluminum Fry Pan, 8 In. Dia. (7008)
- VOLLRATH Aluminum Fry Pan, Non-Stick, 8 In. Dia. (N7008)
- Vollrath Cookware