Shop All Cookware
This Product is Discontinued
Vollrath
SS Fry Pan, Non-Stick, Dia 10 (Discontinued)
Mfr # 69110
Zoro # G0896253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type With Non-Stick Interior
- Overall Height (In.) 2 1/8 in
- Overall Depth (In.) 2 1/8 in
- Temp. Resistance (Deg. F) 450
- Bottom Dia. (In.) 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height (In.) | 2 1/8 in |
Overall Depth (In.) | 2 1/8 in |
Bottom Dia. (In.) | 7 5/8 in |
Top Dia. (In.) | 10 in |
Bottom Diameter | 6 3/4 in |
Top Diameter | 10 in |
Overall Height | 2 1/2 in |
Details
Item | Fry Pan |
Type | With Non-Stick Interior |
Temp. Resistance (Deg. F) | 450 |
Gauge | 8 |
Handle Type | Silicone |
Handle Color | Black |
Handle | Vented |
Product Type | Fry Pan |
Body Material | Stainless Steel |
Finish/Coating | Non-Stick |
Bottom Material | Stainless Steel |
Oven Safe | No |
Dishwasher Safe | No |
Handle Material | Silicone |
Body Color | Silver |
Non-Stick | Yes |
NSF Certified | Yes |
Description
Fry Pan, Handle Material Silicone, Handle Color Black, Oven Safe No, Product Type Fry Pan, Body Color Silver, Body Material Stainless Steel, Bottom Diameter 6 3/4 in, Bottom Material Stainless Steel, Dishwasher Safe No, Finish/Coating Non-Stick, Gauge 8 ga, Handle Type Riveted, Non-Stick Yes, Overall Height 2 1/2 in, NSF Certified Yes, Top Diameter 10 in
Restrictions
- This item has been restricted from sale in the following states: NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.