Shop All Serving Utensils
Vollrath
Squeeze Disher, 3.7 oz., SS, Gray
Mfr # 47391
Zoro # G5533035
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 8
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47391
- Zoro # G5533035
- UPC # 029419923748
- Country of Origin United Kingdom
- Category Serving Utensils
Dimensions
Utensil Length | 9 1/4 in |
Utensil Width | 2 7/8 in |
Bowl Width | 2 7/8 in |
Scoop Size | #8 |
Details
Item | Disher |
Serving Utensil Capacity | Size 8 |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | Yes |
Utensil Handle Color | Gray |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Squeeze Disher |
Description
Disher, Scoop Size #8, Product Type Squeeze Disher, Bowl Width 2 7/8 in, Capacity 3.7 oz, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD COOK Bradshaw Bottle Large Dispenser CUD (523331)
- TUFFGARDS Low Density Poly Roll Pack 8"x4"x18" Clear Food Storage Bag, PK1000 (304985370)
- CRESTWARE Stock Pot Cover, Aluminum (POTC12)
- DIXIE PerfecTouch Paper Hot Cups, 12 oz, Coffee Haze Design, 50PK (5342CD)
- VOLLRATH 5 1/2 oz Stainless Steel Scoop (46790)
- VOLLRATH Solid Spoodle, 8 Oz (6412820)
- VOLLRATH Squeeze Disher, 2 oz., SS, Royal Blue (47395)
- VOLLRATH Utility Tong, L 12 In (47113)
- VOLLRATH French Fry Cutter, 7/16 Cut (47714)
- VOLLRATH Slotted Spoon, 11 In (46963)
- KLEIN TOOLS Utility Shear, Stainless Steel, 8-Inch (G758HC)
- Vollrath Serving Utensils