Shop All Serving Utensils
Vollrath
Squeeze Disher, 3.2 oz., SS, Ivory
Mfr # 47392
Zoro # G5786724
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 10
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47392
- Zoro # G5786724
- UPC # 029419923755
- Country of Origin United Kingdom
- Category Serving Utensils
Dimensions
Utensil Length | 9 1/4 in |
Utensil Width | 2 3/4 in |
Bowl Width | 2 3/4 in |
Scoop Size | #10 |
Details
Item | Disher |
Serving Utensil Capacity | Size 10 |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | Yes |
Utensil Handle Color | Ivory |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Squeeze Disher |
Description
Disher, Scoop Size #10, Product Type Squeeze Disher, Bowl Width 2 3/4 in, Capacity 3.2 oz, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Liquid Level Control (4038-4)
- STARBUCKS Coffe, Ground, Veranda, 2.5 oz., PK18 (SBK12411961)
- MOTTS Mott's Realemon Squeeze Bottle 2.5 oz., PK24 (10062763)
- LBC BAKERY EQUIPMENT Switch, Rack Rotation (3030115)
- VOLLRATH Aluminum Scoop, 12 Oz Cap (46891)
- VOLLRATH Squeeze Disher, 0.65 oz., SS, Terracotta (47401)
- VOLLRATH Pom Tong, L 6 In (47106)
- VOLLRATH 3 oz Antimicrobial Spoodle Perforated Portion Spoon (61165)
- VOLLRATH Solid High Heat Spoon, Black (5284220)
- VOLLRATH Disher, Green (47142)
- TABLECRAFT Wooden Spoon, 14 In, PK12 (W14)
- Vollrath Serving Utensils