Shop All Serving Utensils
Vollrath
Squeeze Disher, 2.8 oz., SS, Green
Mfr # 47393
Zoro # G5622127
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 12
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47393
- Zoro # G5622127
- UPC # 029419923762
- Country of Origin United Kingdom
- Category Serving Utensils
Dimensions
Utensil Length | 9 1/8 in |
Utensil Width | 2 1/2 in |
Bowl Width | 2 1/2 in |
Scoop Size | #12 |
Details
Item | Disher |
Serving Utensil Capacity | Size 12 |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | Yes |
Utensil Handle Color | Green |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Squeeze Disher |
Description
Disher, Scoop Size #12, Product Type Squeeze Disher, Bowl Width 2 1/2 in, Capacity 2.8 oz, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEFS OWN Chef's Own Chicken-Style Vegetable Consomme Vegan Base 25lbs (07406FCFP)
- STOELTING Spring; Torsion (696044)
- ELECTROLUX Oven Safety Valve (5303208499)
- DUKE Repl.T-Stat Switch Tri-Chan Kit (4788-2)
- VOLLRATH Slotted Spoon, 11 In (46963)
- VOLLRATH Funnel, 64 oz. (84780)
- VOLLRATH 6 in Antimicrobial Stainless Steel Heavy Duty Tongs (47326)
- VOLLRATH Disher, Ivory (47141)
- VOLLRATH Perforated Spoon, 11 In (46962)
- VOLLRATH Utility Tong, L 12 In (47113)
- CORE KITCHEN SPATULA BAMBOO BEGE 12""L (AC29898)
- Vollrath Serving Utensils