Shop All Serving Utensils
Vollrath
Squeeze Disher, 0.94 oz., SS, Mushroom
Mfr # 47399
Zoro # G5497064
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 36
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47399
- Zoro # G5497064
- UPC # 029419923823
- Country of Origin United Kingdom
- Category Serving Utensils
Dimensions
Utensil Length | 8 1/8 in |
Utensil Width | 1 3/4 in |
Bowl Width | 1 3/4 in |
Scoop Size | #36 |
Details
Item | Disher |
Serving Utensil Capacity | Size 36 |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | Yes |
Utensil Handle Color | Brown |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Squeeze Disher |
Description
Disher, Scoop Size #36, Product Type Squeeze Disher, Bowl Width 1 3/4 in, Capacity 0.9 oz, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Commodity Organic Rolled Oats 50lbs (00-75410-00)
- COMMERCIAL CHEF 0.7 cu ft. Countertop Microwave Oven Oven, Black (CHM7MB)
- GOOD COOK STRAINER MESH ALUMIN 6"" (24988)
- FOLLETT Board, Control, 120V (01117829)
- VOLLRATH Potato Scooper (1801)
- VOLLRATH Solid High Heat Spoon, Black (5284220)
- VOLLRATH Perforated Spoodle, 1 Oz (6422120)
- VOLLRATH Squeeze Disher, 0.65 oz., SS, Terracotta (47401)
- VOLLRATH 4 oz Disher No. 8 (47150)
- VOLLRATH Utility Tong, Nylon Ends (4780922)
- TABLECRAFT SS Ladle, Black Vinyl Handle, 1.5 oz (97015)
- Vollrath Serving Utensils