Shop All Cooking Utensils
Vollrath
Squeeze Disher, 0.75 oz., 9-1/4 in. L
Mfr # 47378
Zoro # G2423745
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Utensil Length 9 1/4 in
- Utensil Handle Color Orchid
- NSF Certified Yes
- Utensil Width 1 5/8 in
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 47378
- Zoro # G2423745
- UPC # 029419923717
- Country of Origin United Kingdom
- Category Cooking Utensils
Dimensions
Utensil Length | 9 1/4 in |
Utensil Width | 1 5/8 in |
Bowl Width | 1 5/8 in |
Scoop Size | #40 |
Details
Item | Disher |
Utensil Handle Color | Orchid |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Utensil Handle Material | Copolymer Acetal |
Utensil Material | Stainless Steel |
Utensil Color | Stainless Steel |
Serving Utensil Capacity | Size 40 |
Material | Stainless Steel |
Capacity | 0.7 oz |
Product Type | Extended-Length Squeeze Disher |
Description
Disher, Scoop Size #40, Product Type Extended-Length Squeeze Disher, Bowl Width 1 5/8 in, Capacity 0.7 oz, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wrench For Ap100 Series (6843432P)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK200 (FG014639RV)
- BUNN Plastic Brew Funnel For Bunn - Part# 2777-0000 (2777-0000)
- FEDERAL INDUSTRIES Sensor, Temp 10 10K (32-19094)
- VOLLRATH Ladle-1Oz Ss Hd For /Idea-Medalie - Part# 49801 (49801)
- VOLLRATH CORER, ONION, INSTA-BLOOM, LRG for Vollrath/Idea-Medalie - Part# 553 (553)
- VOLLRATH Vollrath 4 oz. Stainless Steel Black Handle Solid Spoodle (61172)
- VOLLRATH Turner, Square Beveled, 6 in. Blade L (4808780)
- VOLLRATH Vollrath 8 oz. Stainless Steel Black Handle Solid Spoodle (61182)
- VOLLRATH Ladle , 1 Oz, S/S, Black, 6"Hdl (4970120)
- HOUDINI Blue Silicone Ice Molds (H9-013501T)
- Vollrath Cooking Utensils