Shop All Serving Utensils
Vollrath
Squeeze Disher, 0.65 oz., SS, Terracotta
Mfr # 47401
Zoro # G5786645
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 50
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47401
- Zoro # G5786645
- UPC # 029419923847
- Country of Origin United Kingdom
- Category Serving Utensils
Dimensions
Utensil Length | 7 7/8 in |
Utensil Width | 1 1/2 in |
Scoop Size | #50 |
Bowl Width | 1 1/2 in |
Details
Item | Disher |
Serving Utensil Capacity | Size 50 |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | Yes |
Utensil Handle Color | Terracotta |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Squeeze Disher |
Description
Disher, Scoop Size #50, Product Type Squeeze Disher, Bowl Width 1 1/2 in, Capacity 0.7 oz, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR 5 Gal Ice Bucket (SI6100-5)
- IMPERIAL COOKING EQUIPMENT Thermostat Fdo-1, 3/16 X 14-3/4, 54 (1153)
- UNCOMMON THREADS Yarn-Dyed Pant Grey Triple Stripe LG (4003-3704)
- VITA-MIX Gasket, Isolation , Rubber (15107)
- VOLLRATH Aluminum Scoop, 5 Oz Cap (46890)
- VOLLRATH Aluminum Scoop, 40 Oz Cap (46893)
- VOLLRATH Solid Spoodle, 5 Oz (6412520)
- VOLLRATH Grip 'N Serv 14 in Solid Serving Spoon (46945)
- VOLLRATH Pom Tong, L 9 In (47109)
- VOLLRATH Utility Tong, Blk Handle (4781220)
- RESTON LLOYD Reston Lloyd 98521 Melamine Spoon Lemon (98521)
- Vollrath Serving Utensils