Shop All Serving Utensils
Vollrath
Squeeze Disher, 0.54 oz., SS, Pink
Mfr # 47402
Zoro # G5736586
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 60
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Polypropylene
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47402
- Zoro # G5736586
- UPC # 029419923854
- Country of Origin United Kingdom
- Category Serving Utensils
Dimensions
Utensil Length | 7 3/4 in |
Utensil Width | 1 3/8 in |
Scoop Size | #60 |
Bowl Width | 1 3/8 in |
Details
Item | Disher |
Serving Utensil Capacity | Size 60 |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Polypropylene |
Dishwasher Safe | Yes |
Utensil Handle Color | Pink |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Squeeze Disher |
Description
Disher, Scoop Size #60, Product Type Squeeze Disher, Bowl Width 1 3/8 in, Capacity 0.5 oz, Material Stainless Steel, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAS PALMAS Las Palmas Whole Green Chilis 27 oz., PK12 (7415025)
- ALLSTAR MARKETING GROUP Allstar Marketing Group 260925 Magic Mesh Double Screen Door (260925)
- ANCHOR HOCKING Anchor Hocking 12 oz. Zombie Shell Glass, PK72 (3532U)
- RSVP INTERNATIONAL Nutty Squirrel Nutcracker (NUTS)
- VOLLRATH Squeeze Disher, 0.65 oz., SS, Terracotta (47401)
- VOLLRATH 3 oz Antimicrobial Spoodle Perforated Portion Spoon (61165)
- VOLLRATH 3 oz Antimicrobial Spoodle Perforated Portion Spoon (62165)
- VOLLRATH Disher, Ivory (47141)
- VOLLRATH Solid Prep Spoon, 8 1/2 In (4689760)
- VOLLRATH Utility Tong, Multi-Colored Set (4780911)
- MERCER CUTLERY Box Grater, 4-Sided, 3-1/2"x4-3/4"x9"H (M35420)
- Vollrath Serving Utensils