Shop All Baking Utensils
Vollrath
Spoon Shaped Spatula
Mfr # 58126
Zoro # G0426982
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Temp, Spoon
- Working Temp. 500 Degrees F
- Overall Length 16 1/2 in
- Handle Material Nylon
- Color Red/white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 58126
- Zoro # G0426982
- UPC # 029419371099
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 16 1/2 in |
Details
Item | High-Heat Spoonula |
Style | High Temp, Spoon |
Working Temp. | 500 Degrees F |
Handle Material | Nylon |
Color | Red/white |
Handle Color | Red |
Product Type | High-Heat Spoonula |
Blade Material | Silicone |
Maximum Temperature | 500 Degrees F |
NSF Certified | Yes |
Dishwasher Safe | No |
Description
High-Heat Spoonula, Overall Length 16 1/2 in, Product Type High-Heat Spoonula, Handle Material Nylon, Maximum Temperature 500 Degrees F, Handle Color Red, Blade Length 4 1/4 in, Blade Material Silicone, Blade Width 2 7/8 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET CARTRIDGE, MVP for Chicago Faucet - Part# 671-XJKABNF (671-XJKABNF)
- ALLPOINTS Thermocouple (60") (1541048)
- HUBBELL Plug, 4-Prong50A/250 V Angled For - Part# -8452C (-8452C)
- WHYNTER Portable 1.8 cu.ft. Tool Box Refrigerator with 2 Drawers and Lock (TBR-185SR)
- VOLLRATH Scraper Shaped Spatula (52023)
- VOLLRATH Plastic Scraper Spatula (52016)
- VOLLRATH French Whip, L 20 In, Aqua (47095)
- VOLLRATH Scraper Shaped Spatula (52010)
- VOLLRATH Piano Whip, L 12 In, Purple (47003)
- VOLLRATH French Whip, L 12 In, Aqua (47091)
- CRESTWARE Spoon Spatula, Silicone, 16-1/4 In (PS16HS)
- Vollrath Baking Utensils