Shop All Baking Utensils
Vollrath
Spoon Shaped Spatula
Mfr # 58110
Zoro # G3196672
original price:
$16.30
22% off
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Nylon
- Color Red/white
- Working Temp. 500 Degrees F
- Handle Color Red
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 58110
- Zoro # G3196672
- UPC # 029419370382
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 10 in |
Details
Handle Material | Nylon |
Color | Red/white |
Working Temp. | 500 Degrees F |
Handle Color | Red |
Item | High-Heat Spoonula |
Style | High Temp, Spoon |
Product Type | High-Heat Spoonula |
Blade Material | Silicone |
Maximum Temperature | 212 Degrees F |
NSF Certified | Yes |
Dishwasher Safe | No |
Description
High-Heat Spoonula, Overall Length 10 in, Product Type High-Heat Spoonula, Handle Material Nylon, Maximum Temperature 212 Degrees F, Handle Color Red, Blade Length 3 13/16 in, Blade Material Silicone, Blade Width 2 1/8 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Bistro Hot Cup 8 oz. Maroon, Pk50 (378SI-0041)
- DUKE MANUFACTURING Ignition Retrofit Kit (153747)
- CMA DISH MACHINES Uc 65E Tee Rinse Thermometer (02103.23)
- DEXTER RUSSELL Pizza Cutter 4 In (18023)
- VOLLRATH Scraper Shaped Spatula (52023)
- VOLLRATH Spoon Shaped Spatula (58126)
- VOLLRATH Plastic Scraper Spatula (52013)
- VOLLRATH French Whip, L 14 In, Aqua (47092)
- VOLLRATH French Whip, L 24 In, Aqua (47097)
- VOLLRATH French Whip, L 20 In, Aqua (47095)
- CRESTWARE Whip, Stainless Steel, 12 In (FW12)
- Vollrath Baking Utensils