Shop All Cooking Utensils
Vollrath
Solid Turner, White
Mfr # 4808815
Zoro # G2706977
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material Stainless steel
- Blade Length 8 1/4 in
- Blade Width 2 7/8 in
- Overall Length 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 4808815
- Zoro # G2706977
- UPC # 029419694488
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 8 1/4 in |
Blade Width | 2 7/8 in |
Overall Length | 16 1/2 in |
Handle Length | 8 1/4 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | Stainless steel |
Handle Color | White |
Temp. Resistance | 450 Degrees F |
Blade Edge | Rounded |
Handle Material | Nylon |
NSF Certified | No |
Dishwasher Safe | No |
Edge Style | Rounded |
Hanging Hole | No |
Maximum Temperature | 232 Degrees F |
Design | Solid |
Product Type | Turner |
Blade Color | Silver |
High-Heat Compatible | Yes |
Description
Turner, Overall Length 16 1/2 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 232 Degrees F, Handle Color White, Edge Style Rounded, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 8 1/4 in, Blade Material Stainless Steel, Blade Width 2 7/8 in, Design Solid, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX 3 Piece Paring Knife Set (6.7503-X3)
- CLEVELAND Silicone Door Gasket 80" (7136)
- HOBART Signal Light 1/2" Amber 125V (1719303)
- MEDELCO Medelco Clear Glass 6 pt Tea Kettle (WK112)
- VOLLRATH Vollrath 8 oz. Stainless Steel Black Handle Solid Spoodle (61182)
- VOLLRATH Flat Tongs - 9.5" For /Idea-Medalie - Part# 47107 (47107)
- VOLLRATH Spoon, Basting , S/S, Perf, 11.75" (64401)
- VOLLRATH Spoodle, Oval , 3Oz, Perf, Black (5292720)
- VOLLRATH Tongs, Scallop , 16", Red Hdl (4781640)
- VOLLRATH Vollrath 6 oz. Stainless Steel Black Handle Solid Spoodle (61177)
- 21ST CENTURY 2 oz Plastic Injector Stainless Steel Needle (B71A2)
- Vollrath Cooking Utensils