Shop All Serving Utensils
Vollrath
Solid Spoodle, 3 Oz
Mfr # 6412320
Zoro # G1166401
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 3.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material High-Temp Nylon
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 6412320
- Zoro # G1166401
- UPC # 029419426591
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 13 1/2 in |
Utensil Width | 3 1/16 in |
Details
Item | Heavy-Duty Spoodle(R) Utensil |
Serving Utensil Capacity | 3.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | High-Temp Nylon |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Gauge | 20 |
Product Type | Heavy-Duty Spoodle(R) Utensil |
Coated Handle | No |
Head Design | Solid |
Description
Heavy-Duty Spoodle(R) Utensil, Color Black, Coated Handle No, Head Design Solid, Overall Length 13 1/2 in, Material Stainless Steel, Product Type Heavy-Duty Spoodle(R) Utensil, Capacity 3 oz, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6570)
- MIRACLE FOOT Miracle of Aloe Aloe Foot Gel 1 oz , 12PK (05026)
- KEATING Infra-Red Lamp 120V, 250W (C80009C)
- DOYON Omron Relay G2R-2-Sn(S), 5 Am (ELC628)
- VOLLRATH Squeeze Disher, 3.7 oz., SS, Gray (47391)
- VOLLRATH 4 oz Spoodle® Solid Portion Spoon (5283720)
- VOLLRATH Solid Basting Spoon, 18 In (46990)
- VOLLRATH 16 in Antimicrobial Stainless Steel Utility Tongs (4781610)
- VOLLRATH 5 1/2 oz Stainless Steel Scoop (46790)
- VOLLRATH Utility Tong, Nylon Ends (4781222)
- CRESTWARE Ladle, 2 oz., 2-1/2 in. L (CL02)
- Vollrath Serving Utensils