Shop All Serving Utensils
Vollrath
Solid High Heat Spoon, Black
Mfr # 5284220
Zoro # G1260384
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material High-Temp Nylon
- Utensil Handle Material High-Temp Nylon
- Dishwasher Safe Yes
- Utensil Length 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 5284220
- Zoro # G1260384
- UPC # 029419448906
- Country of Origin United States
- Category Serving Utensils
Dimensions
Utensil Length | 13 1/4 in |
Utensil Width | 3 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | High-Temp Nylon |
Utensil Handle Material | High-Temp Nylon |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Black |
Head Design | Solid |
Product Type | Serving Spoon |
Coated Handle | No |
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Solid, Overall Length 13 1/4 in, Material Nylon, Product Type Serving Spoon, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Warmer Element 240V 1600W (55441)
- KNIGHT EQUIPMENT Squeeze Tube 11 In (7018096)
- ALLPOINTS Allpoints 38-1290 Type SJO Power Cord; 3-Wire; 14 Gauge; 300V; 15 Amp; 50' Roll (381290)
- BRADSHAW 3PC WD Spoon Set (27900)
- VOLLRATH Ladle, Cap 6 Oz (46816)
- VOLLRATH Disher, Green (47142)
- VOLLRATH Funnel, 13 oz. (84750)
- VOLLRATH Squeeze Disher, 1.52 oz., SS, Red (47397)
- VOLLRATH Disher, Ivory (47141)
- VOLLRATH Disher, Dark Blue (47143)
- WILTON 8-3/16 in. L Silver Stainless Steel Cookie Scoop 4 (191007351)
- Vollrath Serving Utensils