Shop All Cooking Utensils
Vollrath
Solid, Beveled Turner, White
Mfr # 4808715
Zoro # G0461483
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material Stainless steel
- Blade Length 6 in
- Blade Width 3 in
- Overall Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 4808715
- Zoro # G0461483
- UPC # 029419694464
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 6 in |
Blade Width | 3 in |
Overall Length | 13 1/2 in |
Handle Length | 7 1/2 in |
Details
Item | Turner |
Blade Style | Solid |
Blade Material | Stainless steel |
Handle Color | White |
Temp. Resistance | 450 Degrees F |
Handle Material | Nylon |
Blade Edge | Beveled |
Dishwasher Safe | No |
NSF Certified | No |
Hanging Hole | No |
High-Heat Compatible | Yes |
Edge Style | Beveled |
Design | Solid |
Product Type | Turner |
Maximum Temperature | 450 Degrees F |
Blade Color | Silver |
Description
Turner, Overall Length 13 1/2 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 450 Degrees F, Handle Color White, Edge Style Beveled, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 6 in, Blade Material Stainless Steel, Blade Width 3 in, Design Solid, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Washer/Dryer Selector Knob (WH01X10060)
- PLEWS-EDELMANN 9" Diameter 6 Quart Galv Steel Offset Funnel (75-002)
- BUNN Plastic Brew Funnel For Bunn - Part# Bu20583.0003 (BU20583.0003)
- SPARKLING ICE Sparkling Ice Black Cherry 17 oz.bottles, PK12 (FG00105)
- VOLLRATH Vollrath Stainless Steel 40 oz. Perforated Spoodle Black Handle (61170)
- VOLLRATH Vollrath 3 oz. Oval Ivory Handle Spoodle (6412335)
- VOLLRATH Spoodle, Oval , 6Oz, Solid, Black (5293320)
- VOLLRATH Spoon, Basting , S/S, Perf, 11.75" (64401)
- VOLLRATH Spoodle, Oval , 4Oz, S/S, Gray Hdl (6412445)
- VOLLRATH Ladle , 1 Oz, S/S, Black, 6"Hdl (4970120)
- DEXTER RUSSELL Perforated Turner, 15 1/4 In, White (16373)
- Vollrath Cooking Utensils