Shop All Cooking Utensils
Vollrath
Solid, Beveled Turner, Black
Mfr # 4808720
Zoro # G0656957
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Solid
- Blade Material Stainless steel
- Blade Length 6 in
- Blade Width 3 in
- Overall Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 4808720
- Zoro # G0656957
- UPC # 029419712700
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 6 in |
Blade Width | 3 in |
Overall Length | 13 1/2 in |
Handle Length | 7 1/2 in |
Details
Item | Hamburger Turner |
Blade Style | Solid |
Blade Material | Stainless steel |
Handle Color | Black |
Handle Material | Nylon |
Blade Edge | Beveled |
Temp. Resistance | 450 Degrees F |
NSF Certified | No |
Dishwasher Safe | No |
Edge Style | Beveled |
Product Type | Turner |
Blade Color | Silver |
Hanging Hole | No |
Design | Solid |
High-Heat Compatible | Yes |
Maximum Temperature | 450 Degrees F |
Description
Hamburger Turner, Overall Length 13 1/2 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 450 Degrees F, Handle Color Black, Edge Style Beveled, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 6 in, Blade Material Stainless Steel, Blade Width 3 in, Design Solid, Dishwasher Safe No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE KIT TRANS REBUILD STRT S/N9501 (RB150004)
- BOBOS OAT BARS Bobo's Oat Bars Chocolate Chip Bites 1.3 oz. Bite, PK30 (120-D)
- JADE RANGE Bearing (3051900000)
- JACKSON Spring, Door (5700-003-32-85)
- VOLLRATH Flat Tongs - 9.5" (47107)
- VOLLRATH Spoodle, Oval , 4Oz, S/S, Gray Hdl (6412445)
- VOLLRATH Spoodle, Oval , 4Oz, S/S, Gray Hdl (6412445)
- VOLLRATH Solid Turner, Black (4808820)
- VOLLRATH CORER, ONION, INSTA-BLOOM, LRG for Vollrath/Idea-Medalie - Part# 553 (553)
- VOLLRATH Vollrath 3 oz. Grip & Serve Black Handle Solid Spoodle (61167)
- GOURMET BY STARFRIT ECO Measuring Spoon Set (080283-006-0000)
- Vollrath Cooking Utensils