Shop All Serving Utensils
Vollrath
Slotted Spoon, 15 In
Mfr # 46985
Zoro # G1061243
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 46985
- Zoro # G1061243
- UPC # 029419099412
- Country of Origin India
- Category Serving Utensils
Dimensions
Utensil Length | 15 in |
Details
Item | Basting Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Coated Handle | No |
Head Design | Slotted |
Product Type | Basting Spoon |
Description
Basting Spoon, Color Silver, Coated Handle No, Head Design Slotted, Overall Length 15 in, Material Stainless Steel, Product Type Basting Spoon, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Frigidaire Oven Range 6 Drip Bowl Chrome (316048414)
- APW WYOTT Knob Thermostat 50-250 (AS-8703100)
- KLEIN TOOLS Tradesman Tumbler (55580)
- CRYSTAL LIGHT Crystal Light On The Go Sunrise Beverage Mix, PK120 (10043000005047)
- VOLLRATH Potato Scooper (1801)
- VOLLRATH Disher, Orchid (47147)
- VOLLRATH Squeeze Disher, 0.65 oz., SS, Terracotta (47401)
- VOLLRATH Disher, Yellow (47144)
- VOLLRATH Funnel, 22 1/4 oz. (84760)
- VOLLRATH Utility Tong, L 16 In (47116)
- DEXTER RUSSELL Dough Cutter/Scraper, Red Handle, 6"X3" (17303R)
- Vollrath Serving Utensils