Shop All Serving Utensils
Vollrath
Slotted High Ht. Spoon, Black
Mfr # 5284320
Zoro # G1692713
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material High-Temp Nylon
- Utensil Handle Material High-Temp Nylon
- Dishwasher Safe Yes
- Utensil Length 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 5284320
- Zoro # G1692713
- UPC # 029419448920
- Country of Origin United States
- Category Serving Utensils
Dimensions
Utensil Length | 13 1/4 in |
Utensil Width | 3 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | High-Temp Nylon |
Utensil Handle Material | High-Temp Nylon |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Black |
Coated Handle | No |
Product Type | Serving Spoon |
Head Design | Slotted |
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Slotted, Overall Length 13 1/4 in, Material Nylon, Product Type Serving Spoon, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLFGANG PUCK COFFEE Salted Caramel Mocha Soft Coffee Pods, PK108 PK (016461)
- VULCAN HART Pilot Tube Assembly 3/16 X 12" (00-788541-0000A)
- ALLIANCE HOSE DRAIN-DOM 60HZ HIGH FLEX (39893)
- WARRICK Liquid Level Control (26E8B0)
- VOLLRATH Funnel, 32 oz. (84770)
- VOLLRATH Utility Tong, Nylon Ends (4781622)
- VOLLRATH Ladle, Cap 12 Oz (46822)
- VOLLRATH Funnel, 13 oz. (84750)
- VOLLRATH 4Oz. Stainless Steel Ladle (46814)
- VOLLRATH Fruit/Vegetable Scooper, PK2 (1401)
- BON CHEF Ez Use Banquet Serving Tongs W/Hollow Cool Handle 9-1/4" (9461)
- Vollrath Serving Utensils