Shop All Warmers and Chillers
Vollrath
Sixth-Size Cover, Solid
Mfr # 75160
Zoro # G1380967
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Pan Size Sixth
- Gauge 22 ga
- Product Type Steam Table Pan Cover
- Pan Shape Rectangular
- Perforated/Solid Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 75160
- Zoro # G1380967
- UPC # 029419038893
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Fits Pan Size | Sixth |
Overall Depth | 1 in |
Overall Length | 6 15/16 in |
Overall Width | 6 3/8 in |
Details
Item | Steam Table Pan Cover |
Gauge | 22 ga |
Product Type | Steam Table Pan Cover |
Pan Shape | Rectangular |
Perforated/Solid | Solid |
Compatible Pan Type | Sixth Size |
Dishwasher Safe | No |
Anti-Jam | No |
Oven Safe | No |
NSF Certified | Yes |
Freezer Safe | No |
Description
Steam Table Pan Cover, Overall Depth 1 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Sixth Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- DELFIELD Fan, Axial, 115V, Emb (2160045)
- EVERPURE Header Bypass Plug Assembly (EV310876)
- KARAT 8 oz Paper Food Cups, PK1000 (C-KDP8W)
- VOLLRATH Half-Size Cover, Solid (75120)
- VOLLRATH Warmer, L 21 3/4 (71001)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- VOLLRATH Inset, 3.9 L, 7-7/16 In. Dia. (78164)
- VOLLRATH Steak Weight, 9 In, Red Silicone Handle (50661)
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 (77400)
- HATCO Foodwarmer120V 500W 24" For - Part# Htgrah24-120V (HTGRAH24-120V)
- Vollrath Warmers and Chillers