Shop All Warmers and Chillers
Vollrath
Sixth-Size Cover, Slotted
Mfr # 75260
Zoro # G1966081
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Pan Size Sixth
- Gauge 22 ga
- Product Type Steam Table Pan Cover
- Pan Shape Rectangular
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 75260
- Zoro # G1966081
- UPC # 029419038961
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Fits Pan Size | Sixth |
Overall Length | 6 15/16 in |
Overall Depth | 1 in |
Overall Width | 6 3/8 in |
Details
Item | Steam Table Pan Cover |
Gauge | 22 ga |
Product Type | Steam Table Pan Cover |
Pan Shape | Rectangular |
NSF Certified | Yes |
Compatible Pan Type | Sixth Size |
Oven Safe | No |
Perforated/Solid | Solid |
Dishwasher Safe | No |
Anti-Jam | No |
Freezer Safe | No |
Description
Steam Table Pan Cover, Overall Depth 1 in, Overall Length 6 15/16 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 6 3/8 in, Oven Safe No, Perforated/Solid Solid, Dishwasher Safe No, Freezer Safe No, Product Type Steam Table Pan Cover, Anti-Jam No, Compatible Pan Type Sixth Size, Gauge 22 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Potato Masher, 24 In (7324)
- HOSHIZAKI O-Ring For - Part# 7611G035 (7611G035)
- JOYCE CHEN Classic Series 14-In. Carbon Steel Wok with Birch Handles (J21-9978)
- LA CHOY Chow Mein Noodles, PK6 (4430012620)
- VOLLRATH Inset, 6.9 L (78194)
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 (77400)
- VOLLRATH Table Cover, Half-Size (75025)
- VOLLRATH Inset Cover, Slotted (78180)
- VOLLRATH Inset, 3.9 L, 7-7/16 In. Dia. (78164)
- VOLLRATH Half-Size Cover, Slotted (75220)
- STAR MANUFACTURING Hot Food Well 208/240V 900/1200W (SS206ERD)
- Vollrath Warmers and Chillers