Shop All Cookware
Vollrath
Silicone Grip, Fits 12 and 14 In. Pans
Mfr # 7109
Zoro # G3716002
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fits 12 and 14 in Pans
- Overall Length (In.) 6 1/2 in
- Material Silicone
- For Use With 6PVC1, 6PVC4
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length (In.) | 6 1/2 in |
Handle Length | 6 1/2 in |
Details
Item | Silicone Grip |
Type | Fits 12 and 14 in Pans |
Material | Silicone |
For Use With | 6PVC1, 6PVC4 |
Color | Black |
Temp. Resistance (Deg. F) | 400 |
NSF Certified | No |
Oven Safe | No |
Maximum Temperature | 400 Degrees F |
Dishwasher Safe | No |
Handle Material | Silicone |
Description
Silicone Grip, For Use With 6PVC1, 6PVC4, Handle Length 6 1/2 in, Oven Safe No, Product Type Silicone Grip, Handle Material Silicone, Color Black, Dishwasher Safe No, Maximum Temperature 400 Degrees F, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Broiler Pan and Rack, XL (WB48X10057)
- AMERICAN METALCRAFT 16 in x 17 in Wood Pizza Peel (2616)
- HOBART Slide Rod & Knob Assembly (875354)
- SERVER Spacer For Products - Part# Ser82063 (SER82063)
- VOLLRATH Arkadia 4 1/2 Qt Aluminum Sauce Pan (7344)
- VOLLRATH Fry Pan, Silver/Black, 1-1/2 in. Inside D (T400780)
- VOLLRATH Stainless Steel Sauce Pan, 6-3/4 Qt. (3806)
- VOLLRATH Cover, 8 In. Dia. (3908C)
- VOLLRATH Vollrath 12" Silverstone Wear Ever Fry Pan (S4012)
- VOLLRATH Fry Pan Cover, Dia 10 11/16 (67317)
- CRESTWARE Sauce Pan w/Cool Grip, 3 qt, Aluminum (PAN3H)
- Vollrath Cookware