Shop All Condiment Dispensers
Vollrath
Shaker With Handle, 10 Oz
Mfr # 68184
Zoro # G1980273
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Small Hole
- Material Aluminum
- Product Type Shaker with Perforated Top
- Graduated No
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 68184
- Zoro # G1980273
- UPC # 029419280247
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Overall Diameter | 2 3/4 in |
Hole Width | 1/32 in |
Details
Item | Shaker With Handle |
Type | Small Hole |
Material | Aluminum |
Product Type | Shaker with Perforated Top |
Graduated | No |
Dishwasher Safe | No |
Body Material | Aluminum |
Lid Color | Silver |
Body Color | Silver |
For Food Type | Salt; Spices; Sugar |
Lid Included | Yes |
Handle Included | Yes |
NSF Certified | No |
Description
Shaker With Handle, Overall Height 3 3/4 in, Overall Diameter 2 3/4 in, Includes -, Lid Included Yes, Product Type Shaker with Perforated Top, For Food Type Salt; Spices; Sugar, Graduated No, Handle Included Yes, Hole Width 1/32 in, Body Color Silver, Body Material Aluminum, Capacity 10 oz, Dishwasher Safe No, Lid Color Silver, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Proctor Silex Power Opener Black 120 V Electric Can Opener Magnetic Lid Holder (75217PS)
- STAR MFG Switch, 250V 50/60Hz 50A , 2-Pole (2E-74098)
- CHAMPION DISHWASHER Repair Kit (108351)
- SAF-T-ICE Tote, BPA Free, 6 gal. (SI6000BPAF)
- VOLLRATH Adaptor, Squeeze Bottle Cap (4901-13)
- VOLLRATH Traex 4 oz Cheese Shaker (260)
- VOLLRATH Blue Squeeze Bottle Cap (4913-44)
- VOLLRATH White Dripcut Top (4748T-05)
- VOLLRATH Squeeze Bottle, Mustard For /Idea-Medalie - Part# 52065 (52065)
- VOLLRATH Shaker With Handle (68182)
- TABLECRAFT Glass Syrup Dispenser, Chrome, 12 oz, PK12 (1271)
- Vollrath Condiment Dispensers