Shop All Condiment Dispensers
Vollrath
Shaker, Large Hole, 10 Oz
Mfr # 68181
Zoro # G0873065
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large Hole
- Material Aluminum
- Body Material Aluminum
- NSF Certified No
- Lid Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 68181
- Zoro # G0873065
- UPC # 029419055128
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Overall Diameter | 2 3/4 in |
Hole Width | 1/16 in |
Details
Item | Shaker |
Type | Large Hole |
Material | Aluminum |
Body Material | Aluminum |
NSF Certified | No |
Lid Included | Yes |
Body Color | Silver |
For Food Type | Salt; Spices; Sugar |
Graduated | No |
Dishwasher Safe | No |
Handle Included | No |
Lid Color | Silver |
Description
Shaker, Overall Height 3 3/4 in, Overall Diameter 2 3/4 in, Includes -, Lid Included Yes, Product Type Shaker with Perforated Top, For Food Type Salt; Spices; Sugar, Graduated No, Handle Included No, Hole Width 1/16 in, Body Color Silver, Body Material Aluminum, Capacity 10 oz, Dishwasher Safe No, Lid Color Silver, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Campbell SED-S5 Sediment Cartridge - 2 Pack (SED-S5)
- GARLAND Pressure Regulator 3/4" Nat (1019012)
- HOBART Appliance Lamp 40W, 130V (342766-1)
- T&S BRASS Equip 12 Swing Nozzle With 2.2 G (5SP-12A)
- VOLLRATH Shaker With Handle (68182)
- VOLLRATH Adaptor, Squeeze Bottle Cap (4901-13)
- VOLLRATH Sauce Cup, 3 Oz (46713)
- VOLLRATH Traex 4 oz Cheese Shaker (260)
- VOLLRATH Squeeze Bottle, Mustard For /Idea-Medalie - Part# 52065 (52065)
- VOLLRATH White Dripcut Top (4748T-05)
- COMMERCIAL Condiment Holder (11292)
- Vollrath Condiment Dispensers