Shop All Knives & Cutlery
Vollrath
Serving Spoon, 8 1/4 in L, Silver, PK12
Mfr # 48228
Zoro # G1943867
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Weight
- Material Stainless Steel
- Length 8 1/4 in
- Pattern Brocade
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 48228
- Zoro # G1943867
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 8 1/4 in |
Details
Item | Serving Spoon |
Type | Heavy Weight |
Material | Stainless Steel |
Pattern | Brocade |
Finish | Chrome |
Stainless Steel Grade | 18/0 |
Description
Serving Spoon, Product Type Serving Spoon, Color Silver, Finish Chrome, Material Stainless Steel, Overall Length 8 1/4 in, Pattern Brocade, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER Spray Box Gasket, Wash Or Rins (01000470)
- T&S BRASS Valve Body Seals, PK2 (017698-45K)
- TAYLOR 5" LCD Waterproof Thermometer with -40 to 500 (F) (9878EPR)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- VOLLRATH Dessert Spoon, 7.37 in L, Silver, PK12 (48223)
- VOLLRATH Salad Fork, 6 1/2 in L, Silver, PK12 (48227)
- VOLLRATH Vollrath 4 75" Blade Steak Knife - Pepper, PK24 (48143)
- VOLLRATH Cocktail Fork, 5 3/4 in L, Silver, PK12 (48226)
- VOLLRATH Bouillon Spoon, 6.12 in L, Silver, PK12 (48225)
- VOLLRATH Teaspoon, 6 3/8 in L, Silver, PK12 (48220)
- WALBOARD Knives 12 in. Text'D Hdl Tape (TH-12)
- Vollrath Knives & Cutlery