Shop All Cookware
Vollrath
Sauce Pot Cover, Fits 10/12/16 Qt.
Mfr # 7389
Zoro # G3619892
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Gauge 6
- For Use With 6PVD3, 6PVD4
- Overall Height 9/16 in
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 9/16 in |
Cover Overall Diameter | 10 3/4 in |
Overall Diameter | 10 3/4 in |
Details
Item | Sauce Pot Cover |
Material | Aluminum |
Gauge | 6 |
For Use With | 6PVD3, 6PVD4 |
Dishwasher Safe | No |
Cover Included | Yes |
NSF Certified | Yes |
Non-Stick | No |
Handle Material | Aluminum |
Compatible Pot Capacity | 16 qt |
Oven Safe | No |
Body Material | Aluminum |
Finish/Coating | Unfinished |
Description
Sauce Pot Cover, Overall Height 9/16 in, Material Aluminum, Handle Material Aluminum, Gauge 6 ga, Cover Overall Diameter 10 3/4 in, Cover Included Yes, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 16 qt, Overall Diameter 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door Handle (00-407023-00001)
- DIXIE Disposable Cold/Hot Cup 8 oz. White, Paper, Pk1000 (5338CDWR)
- FRANKE FOODSERVICE SYSTEM Fan Motor, 115V, 60Hz (19011167)
- LOGO BRANDS Kansas 14oz Relief Mug (157-C14RM)
- VOLLRATH Bain Marie Pot Cover (79080)
- VOLLRATH Sauce Pot Cover, Fits 14/20/24 Qt. (7393)
- VOLLRATH Stainless Steel Stock Pot, 11 Qt. (3503)
- VOLLRATH Cover, 9-1/2 In. Dia. (3910C)
- VOLLRATH 8 in Tribute® Non-Stick Frying Pan (69608)
- VOLLRATH 3 3/4 qt Arkadia Aluminum Sauce Pan (7343)
- GRANITE WARE Granite Ware 6416-4 White Dish Pan; 15 Quart (363473)
- Vollrath Cookware