Shop All Cookware
Vollrath
Sauce Pan Cover, 7 Qt.
Mfr # 7347C
Zoro # G3674711
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Gauge 9
- For Use With 6PVD1
- Compatible Pot Capacity 7 qt
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cover Interior Diameter | 10 1/2 in |
Cover Overall Diameter | 11 3/8 in |
Overall Height | 11/16 in |
Details
Item | Sauce Pan Cover |
Material | Aluminum |
Gauge | 9 |
For Use With | 6PVD1 |
Compatible Pot Capacity | 7 qt |
Body Material | Aluminum |
Cover Included | Yes |
NSF Certified | Yes |
Finish/Coating | Unfinished |
Oven Safe | No |
Non-Stick | No |
Handle Material | Aluminum |
Dishwasher Safe | No |
Description
Sauce Pan Cover, Overall Height 11/16 in, Material Aluminum, Handle Type Riveted, Handle Material Aluminum, Handle Color Silver, Gauge 9 ga, Cover Overall Diameter 11 3/8 in, Cover Included Yes, Cover Interior Diameter 10 1/2 in, Dishwasher Safe No, Finish/Coating Unfinished, Non-Stick No, Oven Safe No, Pan Color Not Applicable, Capacity Not Applicable, Product Type Sauce Pan Cover, Body Material Aluminum, NSF Certified Yes, Compatible Pot Capacity 7 qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32201-164)
- A.1. A.1. Kosher Steak Sauce Foodservice 1 gal., PK2 (10054400000013)
- COMPONENT HARDWARE Block, Scrap (Pitched, Rubber) (J92-5000)
- FILTER EXPRESS OPTIPURE SLIM O-RING (600-99003)
- VOLLRATH Stainless Steel Brazier, 14 Qt. (3814)
- VOLLRATH Aluminum Sauce Pan, 5-1/2 Qt. (7345)
- VOLLRATH Sauce Pot Cover, Fits 10/12/16 Qt. (7389)
- VOLLRATH CeramiGuard 8 in Non-Stick Fry Pan (Z4008)
- VOLLRATH Aluminum Fry Pan, Dia 8 (67908)
- VOLLRATH Large Handle Skillet Professional 6.5 (3009)
- KING KOOKER Cast Iron, Bacon Press (CIBPS)
- Vollrath Cookware