Shop All Colanders and Strainers
Vollrath
Sanitary Drain Box, 20X15
Mfr # 52618
Zoro # G3328254
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- Product Type Drain Box
- NSF Certified No
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 52618
- Zoro # G3328254
- UPC # 029419092239
- Country of Origin United States
- Category Colanders and Strainers
Details
Item | Drain Box |
Material | Polyethylene |
Color | White |
Product Type | Drain Box |
NSF Certified | No |
Dishwasher Safe | No |
Compatible Pan Type | Third Size |
Freezer Safe | No |
Description
Drain Box, Overall Height 7 3/4 in, Overall Width 16 1/2 in, Color White, Freezer Safe No, Material Polyethylene, Product Type Drain Box, Dishwasher Safe No, Overall Length 20 in, NSF Certified No, Compatible Pan Type Third Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermometer (00-960736)
- ANTHONY INTERNATIONAL Rod, Torque (Hex End) For Anthony - Part# 2117520005 (2117520005)
- NEMCO Thermostat W/ Dial S, 3/8 X 4-1/2, 48 (46782)
- BUSCH VACUUM Filter, Exh 010/016C, 010-020D, #0532.140.154 (0532.140.154)
- VOLLRATH Wire Mesh Skimmer (47717)
- VOLLRATH China Cap, Coarse Mesh, Dia 18 (47176)
- VOLLRATH Wired Double Mesh Strainer, 10 1/4 (47199)
- VOLLRATH Wired Double Mesh Strainer, Dia. 8 (47198)
- VOLLRATH Wired Double Mesh Strainer, 6 1/4 (47197)
- VOLLRATH China Cap, Fine Mesh, Dia 12 (47168)
- GOODCOOK 5.3 In. Spider Wok Strainer (25744)
- Vollrath Colanders and Strainers