Shop All Bakeware
Vollrath
Roasting Pan Top, with Straps
Mfr # 68361
Zoro # G3737605
original price:
$258.63
14% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in W x 18 in L x 4 3/4 in D
- Color Silver
- Type 29 1/2 qt
- Capacity 29 1/2 qt
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 24 in W x 18 in L x 4 3/4 in D |
Overall Width | 18 1/4 in |
Details
Item | Roasting Pan with Drop Handles |
Color | Silver |
Type | 29 1/2 qt |
Capacity | 29 1/2 qt |
Material | Aluminum |
Gauge | 10 |
Bakeware and Roast Pans Product Group | Bake and Roast Pans |
Standards | NSF Certified |
Product Type | Roasting Pan with Drop Handles |
Bead Closure | Closed Bead |
Coating | Uncoated |
Freezer Safe | No |
Perforation | Solid |
NSF Certified | Yes |
Oven Safe | Yes |
Dishwasher Safe | No |
Description
Roasting Pan with Drop Handles, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Roasting Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 29.5 qt, Color Silver, Overall Length 18 3/16 in, Overall Width 18 1/4 in, Overall Depth 4 3/4 in, Gauge 10 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNACK BOX PROS Vegan Snack Box, 15 Assorted Snacks (700-00126)
- RSVP INTERNATIONAL Flexible Nylon Spatula - Large - Red (FLX-3R)
- MERCER CUTLERY Santoku Knife, Granton Edge, 7 In., Red (M22707RD)
- DAVID David Sour Cream And Onion Sunflower Seeds, PK12 (2620046466)
- VOLLRATH Loaf Pan, Aluminum, 5 lb. (5435)
- VOLLRATH SS Mixing Bowl, 30 QT (79300)
- VOLLRATH Wire Grate, Half Size (20248)
- VOLLRATH SS Mixing Bowl, 1 1/2 QT (69014)
- VOLLRATH Bake/Roast Pan, Stainless Steel, 4-3/4 Qt. (61250)
- VOLLRATH Margarine Bottles Small, W/O Single Tip Lid (52069)
- WILTON SQUARE CAKE PAN 8X8"" (2105-6061)
- Vollrath Bakeware