Shop All Bakeware
Vollrath
Roaster Pan, Heavy-Duty, Aluminum
Mfr # 68391
Zoro # G3619402
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 7/8 in W x 17 3/8 in L x 7 in D
- Color Silver
- Capacity 42 qt
- Type 42 qt
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 20 7/8 in W x 17 3/8 in L x 7 in D |
Overall Width | 12 3/8 in |
Details
Item | Roasting Pan with Drop Handles |
Color | Silver |
Capacity | 42 qt |
Type | 42 qt |
Material | Aluminum |
Standards | NSF Certified |
Gauge | 4 |
Bakeware and Roast Pans Product Group | Bake and Roast Pans |
Product Type | Roasting Pan with Drop Handles |
Perforation | Solid |
NSF Certified | Yes |
Bead Closure | Closed Bead |
Freezer Safe | No |
Coating | Uncoated |
Oven Safe | Yes |
Dishwasher Safe | No |
Description
Roasting Pan with Drop Handles, Sheet Pan Size Not Applicable, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Roasting Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 42 qt, Color Silver, Overall Length 18 1/2 in, Overall Width 12 3/8 in, Overall Depth 7 in, Gauge 4 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCOLD Norcold 618548 Refrigerator Thermistor/Lamp Assembly for N6/N8/900/9000 Models (618548)
- IGLOO Drain Plug Ice Chest Igl (24010)
- NESCAFE Instant-Coffee Sticks, Decaf, 0.06oz., PK80 (00028000664886)
- RHEEM Ignitor, Hot Surface, , 120V For - Part# Sp-12143 (SP-12143)
- VOLLRATH Bake and Roast Pan, w/ Handles, 7-1/2 Qt. (68257)
- VOLLRATH Wire Grate, Third-Size, SS, 10-7/8x5-1/8 (20328)
- VOLLRATH Bake and Roast Pan, 7-1/2 Qt. (68080)
- VOLLRATH Bake and Roast Pan, 6-1/4 Qt. (68078)
- VOLLRATH SS Mixing Bowl, 5 QT (69050)
- VOLLRATH Loaf Pan, Aluminum, Non-Stick, 3 lb. (S5433)
- EZ FOIL Hefty 3 in. W X 5 in. L Mini Loaf Pan Silver (Z99835)
- Vollrath Bakeware