Shop All Bakeware
Vollrath
Roast and Bake Pan, 23 1/2 Qt
Mfr # 68358
Zoro # G0701294
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 3/4 in L x 17 3/4 in W x 3 9/16 in D
- Color Silver
- Type 23 1/2 qt
- Capacity 23 1/2 qt
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 25 3/4 in L x 17 3/4 in W x 3 9/16 in D |
Overall Width | 17 3/4 in |
Details
Item | Bake and Roast Pan with Drop Handles |
Color | Silver |
Type | 23 1/2 qt |
Capacity | 23 1/2 qt |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Bake and Roast Pans |
Gauge | 12 |
Product Type | Bake and Roast Pan with Drop Handles |
Dishwasher Safe | No |
Oven Safe | Yes |
Bead Closure | Closed Bead |
Freezer Safe | No |
NSF Certified | Yes |
Perforation | Solid |
Coating | Uncoated |
Description
Bake and Roast Pan with Drop Handles, Sheet Pan Size Not Applicable, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Bake and Roast Pan with Drop Handles, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 23.5 qt, Color Silver, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 3 9/16 in, Gauge 12 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Bearing Only (1011448-94)
- ALL SPORT Sports Drink Mix, Regular, Blue Raz (10125067)
- WNA Disposable Plastic Spoon 6.25", Silver, Pk320 (WNA REF320SP)
- WALCO Dinner Fork, Length 7 1/2 In, PK24 (WLPAC05)
- VOLLRATH Bake and Roast Pan, w/ Handles, 5-3/8 Qt. (68250)
- VOLLRATH 3 qt. Stainless Steel Mixing Bowl (69030)
- VOLLRATH Margarine Bottles Small, W/O Single Tip Lid (52069)
- VOLLRATH False Bottom, Fourth-Size, 8-3/8 x 4-1/16 (20400)
- VOLLRATH Cake Pan, Aluminum, Non-Stick, 9 Dia. (S5347)
- VOLLRATH Anodized Aluminum Pie Pan, 10" Dia (51045)
- CRESTWARE Rolling Pin, Aluminum, 26 In (RPA18)
- Vollrath Bakeware