Shop All Bakeware
Vollrath
Roast and Bake Pan, 15 Qt
Mfr # 68357
Zoro # G2960745
product price: $71.75
/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 3/4 in L x 17 3/4 in W x 2 1/4 in D
- Color Silver
- Capacity 15 qt
- Type 15 qt
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 25 3/4 in L x 17 3/4 in W x 2 1/4 in D |
Overall Width | 17 3/4 in |
Details
Item | Bake and Roast Pan |
Color | Silver |
Capacity | 15 qt |
Type | 15 qt |
Material | Aluminum |
Gauge | 12 |
Bakeware and Roast Pans Product Group | Bake and Roast Pans |
Product Type | Bake and Roast Pan |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Coating | Uncoated |
Oven Safe | Yes |
Freezer Safe | No |
NSF Certified | Yes |
Perforation | Solid |
Description
Bake and Roast Pan, Sheet Pan Size Not Applicable, Material Aluminum, NSF Certified Yes, Oven Safe Yes, Product Type Bake and Roast Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 15 qt, Color Silver, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 2 1/4 in, Gauge 12 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Graduated Cold Cup 10 oz., Clear, Pk20 (TP10DGM)
- HENNY PENNY 1/4-20 X 3/4 Flat Head Cap Scr (SC01-188)
- BUNN Solenoid Coil - 120V For Bunn - Part# 2848.0000 (2848)
- NATUR BAG Large Compostable Shopping Bags, PK500 (NT1075-X-00005)
- VOLLRATH Wire Grate, Full Size, Stainless, 24 In L (20038)
- VOLLRATH Bake and Roast Pan, w/ Handles, 4-1/2 Qt. (4412)
- VOLLRATH Bake/Roast Pan, Stainless Steel, 6-1/2 Qt. (61270)
- VOLLRATH Satin Aluminum Bake and Roast Pan with Handles, 22-7/8" W x 13-1/2" L x 2" D (68253)
- VOLLRATH Full Size Wear-Ever® 19 Gauge Aluminum Sheet Pan (TU9003)
- VOLLRATH SS Mixing Bowl, 1/2 QT (68750)
- FLEXIPAN Origine Muffins (FP-01601)
- Vollrath Bakeware