Shop All Warmers and Chillers
Vollrath
Rethermalizer, L 13 3/4
Mfr # 72020
Zoro # G3091855
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 14 qt
- Voltage 120V AC
- Watts 1000
- Material Stainless Steel
- Amps 8.3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 72020
- Zoro # G3091855
- UPC # 029419232277
- Country of Origin United States
- Category Warmers and Chillers
Dimensions
Height | 9 in |
Overall Depth | 21 3/4 in |
Cord Length | 6 ft |
Overall Height | 9 in |
Overall Width | 13 3/4 in |
Details
Item | Rethermalizer |
Capacity | 14 qt |
Voltage | 120V AC |
Watts | 1000 |
Material | Stainless Steel |
Amps | 8.3 A |
Color | Silver |
Product Type | Rethermalizer |
Current | 8.3 A |
Wattage | 1,000 W |
Description
Rethermalizer, Product Type Rethermalizer, Capacity 14 qt, Overall Height 9 in, Overall Width 13 3/4 in, Overall Depth 21 3/4 in, Voltage 120V AC, Wattage 1,000 W, Current 8.3 A, Material Stainless Steel, Color Silver, Cord Length 6 ft, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUTEMP Spark Ignition Module (AC-9210-2)
- GE Defrost Timer (WR9X502)
- ZORO SELECT Food Bag, 7-3/4"L x 5-3/4"W, PK2000 (3CTZ1)
- BON CHEF Square Diamond Cold Wave Bowl 10-1/4" X 10-1/4" X 3-7/8" H 3 Qt (9332DI)
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 (77400)
- VOLLRATH Food Warmer, 8.7 qt, 500 W (72013)
- VOLLRATH Inset, 6.9 L (78194)
- VOLLRATH Adaptor Bar, Length 20 15/16 (75020)
- VOLLRATH Table Cover, Half-Size (75025)
- VOLLRATH Warmer, L 21 3/4 (71001)
- NUTRICHEF Electronic Warming Tray, PKWTR45 (PKWTR45)
- Vollrath Warmers and Chillers