Shop All Cookware
Vollrath
Pot, 6 Qt, D 8 5/8 In.
Mfr # 78760
Zoro # G0941324
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 5.7 L
- Capacity (Qt.) 6 qt
- Overall Depth (In.) 8 5/8 in
- Material Stainless Steel
- Fits Opening (In.) 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 8 5/8 in |
Outside Dia. (In.) | 7 1/4 in |
Overall Height | 8 5/8 in |
Inside Diameter | 7 1/4 in |
Details
Item | Bain Marie |
Capacity (L) | 5.7 L |
Capacity (Qt.) | 6 qt |
Material | Stainless Steel |
Fits Opening (In.) | 7 3/8 in |
Color | Silver |
For Use With | Mfr. No. 79120 |
Product Type | Bain Marie |
NSF Certified | Yes |
Dishwasher Safe | No |
Oven Safe | No |
Freezer Safe | No |
Description
Bain Marie, Includes -, Product Type Bain Marie, Capacity 6 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 7 1/4 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 8 5/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAEX Box, Storage , 15X20X7"D, Red (1527C02)
- MERCER CUTLERY Bread Knife, 10 In, Wide (M23210)
- TAYLOR PRECISION PRODUCTS Digital 4.4 lb. Capacity Kitchen Scale with Bowl (380444)
- TABLECRAFT Cutting Mat, Flexible, 15x20, PK6 (FCB1520W)
- VOLLRATH Alum. Stock Pot Cover, Dia 10 3/4 (67509)
- VOLLRATH Stainless Steel Stock Pot, 27 Qt. (3506)
- VOLLRATH Pot, 2 qt., D 5 3/4 In. (79040)
- VOLLRATH Arkadia 7 in Non-Stick Aluminum Fry Pan (N7007)
- VOLLRATH Stainless Steel Stock Pot, 18 Qt. (3504)
- VOLLRATH Pot, 2 Qt, D 4 In. (78725)
- CRESTWARE Frying Pan, 10-1/2 In., SS/Alum (FRY10IH)
- Vollrath Cookware