Shop All Cookware
Vollrath
Pot, 3 1/2 Qt, D 7 1/4 In.
Mfr # 78730
Zoro # G1419731
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 3.3 L
- Capacity (Qt.) 3 1/2 qt
- Overall Depth (In.) 7 1/4 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 7 1/4 in |
Outside Dia. (In.) | 6 1/8 in |
Inside Diameter | 6 1/8 in |
Overall Height | 7 1/4 in |
Details
Item | Bain Marie |
Capacity (L) | 3.3 L |
Capacity (Qt.) | 3 1/2 qt |
Material | Stainless Steel |
Color | Silver |
Fits Opening (In.) | 6 1/4 in |
For Use With | Mfr. No. 79080 |
Product Type | Bain Marie |
Oven Safe | No |
Freezer Safe | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Description
Bain Marie, Includes -, Product Type Bain Marie, Capacity 3.25 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 6 1/8 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 7 1/4 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACTIV EarthChoice Pressware Compostable Dinnerware, Plate, 6", White, PK750 PK (PSP06EC)
- CECILWARE Gas Valve 1/8"Mpt X #42 Orifice (F000A)
- TRUE MANUFACTURING Richlite Cutting Board, 1/2", 8"x86" (812407)
- ALLIANCE OVERLAY CNTRL PANEL SQ C4 (202416)
- VOLLRATH Bain Marie Pot Cover (79020)
- VOLLRATH Stainless Steel Sauce Pan, 2-3/4 Qt. (3802)
- VOLLRATH Lid Stock 20Qt Xhd For /Idea-Medalie - Part# 4192 (4192)
- VOLLRATH SS Fry Pan, Non-Stick, Dia 12 (69112)
- VOLLRATH Stainless Steel Fry Pan, 12-1/2 In. Dia. (3812)
- VOLLRATH Aluminum Fry Pan, 8 In. Dia. (7008)
- CORNINGWARE Casserol+Cvr2.5Q Wht Rnd (1105930)
- Vollrath Cookware