Shop All Cookware
Vollrath
Pot, 2 Qt, D 5 1/2 In.
Mfr # 78720
Zoro # G1212644
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 1.9 L
- Capacity (Qt.) 2 qt
- Overall Depth (In.) 6 3/4 in
- Material Stainless Steel
- For Use With Mfr. No. 79040
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 6 3/4 in |
Outside Dia. (In.) | 4 7/8 in |
Overall Height | 6 3/4 in |
Inside Diameter | 4 1/2 in |
Details
Item | Bain Marie |
Capacity (L) | 1.9 L |
Capacity (Qt.) | 2 qt |
Material | Stainless Steel |
For Use With | Mfr. No. 79040 |
Color | Silver |
Fits Opening (In.) | 5 in |
Product Type | Bain Marie |
Freezer Safe | No |
Oven Safe | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Description
Bain Marie, Includes -, Product Type Bain Marie, Capacity 2 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 4 1/2 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 6 3/4 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOLTZ Stoltz RP-3 3 inch Super Rollers Bow Stop 'V' - 1/2 inch Shaft (RP-3)
- HENNY PENNY Fitting Connector Male (16807)
- T&S BRASS 3/8 Compression Check Valve As (016419-25)
- MANITOWOC Door And Frame Assembly (40001717)
- VOLLRATH Bain Marie Pot Cover (79120)
- VOLLRATH Pot, 6 Qt, D 8 5/8 In. (78760)
- VOLLRATH Utility Pan, Cap 24 Qt (72240)
- VOLLRATH Aluminum Fry Pan, 10 In. Dia. (7010)
- VOLLRATH Alum Fry Pan, Non-Stick, Dia 8 (67608)
- VOLLRATH Cover, 8 In. Dia. (3908C)
- KING KOOKER Cast Iron, Skillet, 12" (CIFP12S)
- Vollrath Cookware