Shop All Cookware
Vollrath
Pot, 12 Qt, D 10 7/8 In.
Mfr # 78820
Zoro # G1984771
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 11.4 L
- Capacity (Qt.) 12 qt
- Overall Depth (In.) 10 7/8 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth (In.) | 10 7/8 in |
Outside Dia. (In.) | 9 3/4 in |
Inside Dia. (In.) | 9 in |
Bottom Dia. (In.) | 9 in |
Top Dia. (In.) | 9 3/4 in |
Inside Diameter | 9 in |
Overall Height | 10 7/8 in |
Details
Item | Bain Marie |
Capacity (L) | 11.4 L |
Capacity (Qt.) | 12 qt |
Material | Stainless Steel |
Color | Silver |
Fits Opening (In.) | 9 in |
For Use With | Mfr. No. 79220 |
Product Type | Bain Marie |
Oven Safe | No |
Dishwasher Safe | No |
Freezer Safe | No |
NSF Certified | Yes |
Description
Bain Marie, Includes -, Product Type Bain Marie, Capacity 12 qt, Dishwasher Safe No, Freezer Safe No, Inside Diameter 9 in, Material Stainless Steel, NSF Certified Yes, Oven Safe No, Overall Height 10 7/8 in, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Gasket, 22 1/8 in. x 28 1/8 in. (50630602)
- GE Refrigerator Vegetable Door Frame (WR17X11662)
- VOLLRATH French Fry Cutter Bracket (45682)
- BUNN Liquid Level Probe For Bunn - Part# 02645-1000 (02645-1000)
- VOLLRATH Brazier, Cap 18 QT, Use With 4RZC9 (68218)
- VOLLRATH Silicone Grip, Fits 12 and 14 In. Pans (7109)
- VOLLRATH Fry Pan, 10", SS (692410)
- VOLLRATH Aluminum Fry Pan, 12 In. Dia. (7012)
- VOLLRATH Vollrath 12" Silverstone Wear Ever Fry Pan (S4012)
- VOLLRATH Sauce Pot Cover, Use with 4RYZ9 (67521)
- GOTHAM STEEL Fry Pan Set Aluminum 5Pc (2909)
- Vollrath Cookware