Shop All Barware and Beverage Service
Vollrath
Portable Hot Food Station, Solid Base 60"W x 24"D x 35"H
Mfr # 38710
Zoro # G9481315
product price: $4,543.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,543.99
Free 30-Day Returns
Key Features
- Type Solid Base
- Material Stainless Steel
- Color Black
- Watts 525 Per Well
- Caster Type Swivel Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 38710
- Zoro # G9481315
- UPC # 029419336463
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Overall Height | 59 in |
Overall Depth | 39 1/2 in |
Details
Item | Food Station |
Type | Solid Base |
Material | Stainless Steel |
Color | Black |
Watts | 525 Per Well |
Caster Type | Swivel Brake |
Voltage | 120V AC |
Number of Compartments/Wells | 4 |
Food Station Type | Hot Food |
Wattage | 525 W |
Holding Capacity | 4 Full Size Pans |
NSF Certified | Yes |
Description
Food Station, Wattage 525 W, Caster Type Swivel Brake, Product Type Hot Food Station, Color Black, Food Station Type Hot Food, Holding Capacity 4 Full Size Pans, Material Stainless Steel, Number of Compartments/Wells 4, Overall Height 59 in, NSF Certified Yes, Overall Depth 39 1/2 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pilot Assy (714392-00042)
- RUBBERMAID Dry Food Storage 5 Cup (1776470)
- TABLECRAFT Stainless Steel Pasta Tongs, 8.75" (4401)
- ANTUNES ROUNDUP Fan (7001440)
- VOLLRATH Coaster, Pitcher , Plastic, Blk (611-0606)
- VOLLRATH Waiter's Corkscrew (47602)
- VOLLRATH Server , 7 Oz, Poly, Chrome Top (1206)
- VOLLRATH Rack, Condiment Organizer 3-Tier (4843-06)
- RSVP INTERNATIONAL Stoneware Teapot, Light Blue (CHAI-LB)
- TABLECRAFT Corkscrew, Wine Key (1226)
- PRECISION POURS Precision Pours Fliptop 3 Ball Spout 0.5 oz. Clear Pour (POUR12CLF)
- Vollrath Barware and Beverage Service