Shop All Serving Utensils
Vollrath
Pom Tong, L 9 In
Mfr # 47109
Zoro # G0997071
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Dishwasher Safe No
- Color Silver
- NSF Certified Yes
- Gauge 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 47109
- Zoro # G0997071
- UPC # 029419099801
- Country of Origin United States
- Category Serving Utensils
Dimensions
Overall Length (In.) | 9 in |
Details
Item | Pom Tongs |
Material | Stainless Steel |
Dishwasher Safe | No |
Color | Silver |
NSF Certified | Yes |
Gauge | 24 |
Product Type | Pom Tongs |
Maximum Temperature | 350 Degrees F |
Coated Handle | No |
Locking | No |
Design | 1 Piece |
Description
Pom Tongs, Gauge 24 ga, Coated Handle No, Handle Color -, Design 1 Piece, Dishwasher Safe No, Product Type Pom Tongs, Locking No, Maximum Temperature 350 Degrees F, Overall Length 9 in, Overall Width 4 5/8 in, NSF Certified Yes, Color Silver, Blade Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Electrode/Pilot Assembly (00-858579-00014)
- ZORO SELECT White Consumer Microwave 1.10 cu ft 1000 Watts (40GR49)
- UNCOMMON THREADS Uncommon Beanie Slate (0159-6400)
- WARING PRODUCTS Thermal Cutoff (29996)
- VOLLRATH 5 1/2 oz Stainless Steel Scoop (46790)
- VOLLRATH Perforated Spoodle, 4 Oz (6422420)
- VOLLRATH Utility Tong, Blk Handle (4781220)
- VOLLRATH Perforated Spoodle, 8 Oz (6422820)
- VOLLRATH Solid Basting Spoon, 18 In (46990)
- VOLLRATH Utility Tong, Nylon Ends (4781622)
- VOLLRATH French Fry Cutter, 3/8 Cut (47713)
- Vollrath Serving Utensils