No Product Image Available

Vollrath

PM3807-2 Traex Plate Crate Yellow 38 Compartment Plate Rack - Holds 5'' to 6 1/8'' Plates


product price: $175.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Are your dirty plates stacking up at your warewashing station? Then look to this Vollrath PM3807-2 black Traex plate rack to solve your problem! With 38 compartments for plates with diameters ranging from 5'' to 6 1/8'' and heights up to 1'' this rack is perfect for washing storing and transporting china. The evenly spaced compartments also prevent your plates from moving around during the wash cycle limiting potential damage while ensuring cleaner china and faster drying times. The Traex Plate Crate is made of a durable co-polymer plastic which combines with the powder-painted wire grates to make this rack tough enough to withstand repeated use yet gentle enough to not chip or break your plates.Complete with handles on all four sides this rack is easy to transport even when full making it ideal for caterers. The design also allows you to stack them for easy compact storage when they are not in use. Plus it comes with 2 extenders to allow for large plates.Overall Dimensions:Length: 19 3/4''Width: 19 3/4''Height: 7 1/4''Plate Diameter: 5'' - 6 1/8''Maximum Plate Height: 1''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.