Shop All Food Service Storage & Transportation
Vollrath
Plate Rack, Full
Mfr # 5267210
Zoro # G1588431
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Size
- Color Gray
- Material Plastic
- Overall Width 19 3/4 in
- Inside Rack Height (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 5267210
- Zoro # G1588431
- UPC # 029419125197
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 3/4 in |
Inside Rack Height (In.) | 2 3/4 in |
Outside Rack Height (In.) | 3.25 in |
Overall Depth (In.) | 3.25 in |
Inside Rack Length (In.) | 18 in |
Peg Height (In.) | 2 7/16 in |
Overall Length (In.) | 19 3/4 in |
Overall Height (In.) | 3.25 in |
Inside Length (In.) | 18 in |
Inside Rack Width (In.) | 18 in |
Overall Width (In.) | 19 3/4 in |
Compartment Size (In.) | 1-1/2 |
Inside Width (In.) | 18 in |
Peg Height | 2 1/2 in |
Outside Rack Height | 3 1/4 in |
Inside Rack Height | 2 3/4 in |
Inside Rack Length | 18 in |
Compartment Size | 3 1/2 x 3 1/2 in |
Inside Length | 18 in |
Inside Width | 18 in |
Inside Rack Width | 18 in |
Description
Closed End Peg Rack, Caster Material -, Caster Type -, Material Plastic, Compartment Size 3 1/2 x 3 1/2 in, For Use With Plate, Includes -, Inside Length 18 in, Inside Rack Height 2 3/4 in, Inside Rack Length 18 in, Inside Rack Width 18 in, Inside Width 18 in, Product Type Closed End Peg Rack, Color Gray, Outside Rack Height 3 1/4 in, Overall Depth 3 1/4 in, Overall Height 3 1/4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, Peg Height 2 1/2 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTIFLEX Refreshment Stand, 2Shelf, 29.5wx21dx33h (VF35157)
- VULCAN HART Temp Probe (441235)
- KRAFT Kraft Blue Cheese Crumble Dressing 1 gal., PK4 (10021000648778)
- ALLIANCE DETECTOR SPEED X18-55 BLK PLG (210/00074/00P)
- VOLLRATH Traex Rack-Master Half Size Flatware Rack (1393)
- VOLLRATH Flatware Rack, Half, H 7 1/4 (52640)
- VOLLRATH Drain Box, Perforated, Plastic (52617)
- VOLLRATH Drain Box, Perforated, White (52616)
- VOLLRATH Silverware Soak System (52619)
- VOLLRATH Flatware Rack, Half, H 13 1/2 (52641)
- PITCO D9109105 FAT VAT 40 lb. Waste Oil Transport Container (614FATVAT)
- Vollrath Food Service Storage & Transportation