Shop All Baking Utensils
Vollrath
Piano Whip, L 16 In, Purple
Mfr # 47005
Zoro # G1331197
original price:
$20.13
14% off
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 5/8 in
- Handle Material Nylon
- Style Piano
- Handle Color Purple
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 47005
- Zoro # G1331197
- UPC # 029419401161
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 4 5/8 in |
Overall Length | 16 in |
Details
Handle Material | Nylon |
Item | Whip |
Style | Piano |
Handle Color | Purple |
Product Type | Piano Whip |
Dishwasher Safe | No |
NSF Certified | Yes |
Maximum Temperature | 475 Degrees F |
Coated Handle | Yes |
Description
Whip, Handle Material Nylon, Handle Color Purple, Dishwasher Safe No, Overall Length 16 in, Handle Length 4 5/8 in, Maximum Temperature 475 Degrees F, Product Type Piano Whip, Coated Handle Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUISINART Cuisinart CPT-142 Electric Toaster, 120 V, 850 W, Plastic, White (CPT-142P1)
- VOLLRATH Funnel, 32 oz. (84770)
- STAR MANUFACTURING Quartz Heater 104V 800W 16-1/4" (HT-197845)
- WOOD STONE Wood Stone Corp 7000-1320-R Zip Tube-Right Side (7000-1320-R)
- VOLLRATH Plastic Spooned Spatula (52116)
- VOLLRATH Spoon Shaped Spatula (58123)
- VOLLRATH French Whip, L 24 In, Aqua (47097)
- VOLLRATH Plastic Scraper Spatula (52016)
- VOLLRATH Piano Whip, L 10 In, Purple (47002)
- VOLLRATH French Whip, L 10 In, Aqua (47090)
- VICTORINOX 6 in Dough Scraper (7.6259.23)
- Vollrath Baking Utensils