Shop All Baking Utensils
Vollrath
Piano Whip, L 14 In, Purple
Mfr # 47004
Zoro # G1924517
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Piano
- Handle Length 4 5/8 in
- Handle Color Purple
- Overall Length 14 in
- Handle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vollrath
- MFR # 47004
- Zoro # G1924517
- UPC # 029419401154
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 4 5/8 in |
Overall Length | 14 in |
Details
Style | Piano |
Handle Color | Purple |
Handle Material | Nylon |
Item | Whip |
Product Type | Piano Whip |
Coated Handle | Yes |
Dishwasher Safe | No |
NSF Certified | Yes |
Maximum Temperature | 475 Degrees F |
Description
Whip, Handle Material Nylon, Handle Color Purple, Dishwasher Safe No, Overall Length 14 in, Handle Length 4 5/8 in, Maximum Temperature 475 Degrees F, Product Type Piano Whip, Coated Handle Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Refrigerator Drain Pan (55-241920605)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- COSTA Costa Cavatappi Pasta, 5lbs, PK4 (2CAV)
- GOODCOOK Pan Pie Nonstick 9 Inch (04035)
- VOLLRATH French Whip, L 14 In, Aqua (47092)
- VOLLRATH Plastic Scraper Spatula (52013)
- VOLLRATH Piano Whip, L 10 In, Purple (47002)
- VOLLRATH 10 oz Stainless Steel Dredge (T1041)
- VOLLRATH Plastic Spooned Spatula (52116)
- VOLLRATH French Whip, L 16 In, Aqua (47093)
- GOOD COOK Sifter W/Crank Tin 3Cp (24302)
- Vollrath Baking Utensils