Shop All Baking Utensils
Vollrath
Piano Whip, L 10 In, Purple
Mfr # 47002
Zoro # G0984051
original price:
$15.20
15% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 4 5/8 in
- Handle Material Nylon
- Handle Color Purple
- Overall Length 10 in
- Style Piano
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 47002
- Zoro # G0984051
- UPC # 029419401130
- Country of Origin China
- Category Baking Utensils
Dimensions
Handle Length | 4 5/8 in |
Overall Length | 10 in |
Details
Handle Material | Nylon |
Handle Color | Purple |
Style | Piano |
Item | Whip |
Product Type | Piano Whip |
NSF Certified | Yes |
Dishwasher Safe | No |
Maximum Temperature | 475 Degrees F |
Coated Handle | Yes |
Description
Whip, Handle Material Nylon, Handle Color Purple, Dishwasher Safe No, Overall Length 10 in, Handle Length 4 5/8 in, Maximum Temperature 475 Degrees F, Product Type Piano Whip, Coated Handle Yes, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Control Danfoss Erc 112C080G3216Ref WOut Lig (502S513D-18)
- LUCKY LEAF Lucky Leaf Premium Chocolate Pudding #10 Can, PK6 (FFPDP2000LKL01)
- HOBART Lamp Lens 3" Dia (00-357036-00003)
- HOBART Bulb, Halogen, 40W 120V , G9 (01-1000V7-00054)
- VOLLRATH Plastic Spooned Spatula (52113)
- VOLLRATH French Whip, L 24 In, Aqua (47097)
- VOLLRATH Grill Scraper (1101)
- VOLLRATH Piano Whip, L 16 In, Purple (47005)
- VOLLRATH Spoon Shaped Spatula (58123)
- VOLLRATH Piano Whip, L 12 In, Purple (47003)
- RUBBERMAID COMMERCIAL Cold Food Scraper, 16 1/2 In (FG1906000000)
- Vollrath Baking Utensils