Shop All Cooking Utensils
Vollrath
Perforated Turner, Black
Mfr # 4808920
Zoro # G1868596
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Style Perforated
- Blade Material Stainless steel
- Blade Length 8 1/4 in
- Blade Width 2 7/8 in
- Overall Length 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vollrath
- MFR # 4808920
- Zoro # G1868596
- UPC # 029419712724
- Country of Origin China
- Category Cooking Utensils
Dimensions
Blade Length | 8 1/4 in |
Blade Width | 2 7/8 in |
Overall Length | 16 1/2 in |
Handle Length | 8 1/4 in |
Details
Item | Hamburger Turner |
Blade Style | Perforated |
Blade Material | Stainless steel |
Handle Color | Black |
Temp. Resistance | 450 Degrees F |
Handle Material | Nylon |
Blade Edge | Rounded |
NSF Certified | No |
Dishwasher Safe | Yes |
Design | Perforated |
Maximum Temperature | 450 Degrees F |
Edge Style | Rounded |
Product Type | Turner |
Hanging Hole | No |
High-Heat Compatible | Yes |
Blade Color | Silver |
Description
Hamburger Turner, Overall Length 16 1/2 in, Product Type Turner, Handle Material Nylon, Maximum Temperature 450 Degrees F, Handle Color Black, Edge Style Rounded, High-Heat Compatible Yes, Hanging Hole No, Blade Color Silver, Blade Length 8 1/4 in, Blade Material Stainless Steel, Blade Width 2 7/8 in, Design Perforated, Dishwasher Safe Yes, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Fork, White, 13" L, Stainless Steel (KN07)
- SCOTSMAN Water Pump (A32588-020)
- IN-SINK-ERATOR Disposer Splash Guard For - Part# Ise11005 (ISE11005)
- MAXX ICE Compressor Start Rela (1858461000)
- VOLLRATH Vollrath 3 oz. Oval Ivory Handle Spoodle (6412335)
- VOLLRATH Spoodle, Oval , 4Oz, Perf, Black (5292920)
- VOLLRATH Vollrath 6 oz. 12.5" Stainless Steel Ladle (46906)
- VOLLRATH Holder, Flatware , 6 Cylinder, Ss (97241)
- VOLLRATH Vollrath Heavy Duty 15.5" Solid Basting Spoon (64406)
- VOLLRATH CORER, ONION, INSTA-BLOOM, LRG for Vollrath/Idea-Medalie - Part# 553 (553)
- CHEF CRAFT Baster Nylon Tube (20473)
- Vollrath Cooking Utensils